Close
Filters
Search

Maintenance oil Multi Plus

Article No. 0893056000
Maintenance oil Multi Plus MAINTOIL-(MULTI PLUS)-400ML
€17.77 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
High-performance multi-purpose spray for universal use
  • Universal, high-performance synthetic multi-function spray with excellent lubricating properties thanks to the addition of boron nitride
  • Excellent penetrating capability and water displacement also for use as rust remover, contact spray and long-term corrosion protection.
  • The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
  • Free of microplastics
  • Silicone-, resin- and acid-free, free from n-hexane
Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry. If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

High-performance multi-purpose spray for universal use
  • Universal, high-performance synthetic multi-function spray with excellent lubricating properties thanks to the addition of boron nitride
  • Excellent penetrating capability and water displacement also for use as rust remover, contact spray and long-term corrosion protection.
  • The boron nitride allows a wide temperature range and long-lasting lubricating effect. If the oil lubrication breaks off at higher temperatures (above 180°C), the boron nitride takes over the lubrication up to 1000°C (dry lubrication).
  • Free of microplastics
  • Silicone-, resin- and acid-free, free from n-hexane
Notice

Lubricant is not harmful to health, making it ideally suited for the food processing industry. If used in areas in which food is processed or stored, only the minimum quantity technically required may be used. If the product is to be used as an anti-corrosive film, it must completely be removed before the device in question is used again.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal synthetic, physiologically safe high-performance multifunctional spray.

Instructions

Shake the can well before use, then spray parts and allow product to take effect briefly.

Products specifications
Contents 400 ml
Chemical basis Synthetic oil
Colour Yellowish
Min./max. temperature conditions -40 to 180 °C
Shelf life from production 24 Month
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Min. flashing point 61 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Salt water<br>Acid<br>Lye
White oil-free/mineral oil-free Yes
VOC concentration (CH) 53.89 %
Kinematic oil basis viscosity 27 cSt
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA
Conditions for viscosity of oil basis at 40°C
Weight of content 332 g
Conditions to maintain shelf life from production at 20°C
Products specifications
Contents 400 ml
Chemical basis Synthetic oil
Colour Yellowish
Min./max. temperature conditions -40 to 180 °C
Shelf life from production 24 Month
Min. temperature conditions -40 °C
Max. temperature conditions 180 °C
Min. flashing point 61 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
Resistance against Water<br>Salt water<br>Acid<br>Lye
White oil-free/mineral oil-free Yes
VOC concentration (CH) 53.89 %
Kinematic oil basis viscosity 27 cSt
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA
Conditions for viscosity of oil basis at 40°C
Weight of content 332 g
Conditions to maintain shelf life from production at 20°C
Close