Close
Filters
Search

Manual screw tap, taper tap HSS, DIN 2181

Article No. 0642114125
Hand screw tap HSS DIN 2181 taper HNDTAP-TAP-DIN2181-HSS-M14X1,25
€14.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For metric ISO fine thread according to DIN 13
For metric ISO fine thread according to DIN 13
Products specifications
Thread type x nominal diameter x pitch MF14 x 1.25
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 22 mm
Shaft diameter 11 mm
Size of square 9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch MF14 x 1.25
Pitch 1.25 mm
Length 70 mm
Thread length (metric thread) 22 mm
Shaft diameter 11 mm
Size of square 9 mm
Close