Close
Filters
Search

Medium-strength pipe sealant

Article No. 0893577050
Pipe sealant mid-strength PIPSEAL-DOS-50G
€44.07 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For sealing all metallic pipe couplings and fittings with conical/cylindrical threads in line with DIN 2999

Immediate leak-tightness

Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes

High media resistance

Neutral behaviour with most industrial liquids and gases

No dripping of the sealant from the thread

Safe, fast assembly

Easy to remove

Solvent-free and silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
  • The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
  • The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
  • The initial strength, final strength and functional strength depend on the material
  • Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.
Proof of Performance

Certified quality

  • DVGW approval (Reg. No. NG-5146BM0336+0037), tested to DIN EN 751-1
  • NSF-tested to NSF/ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For sealing all metallic pipe couplings and fittings with conical/cylindrical threads in line with DIN 2999

Immediate leak-tightness

Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes

High media resistance

Neutral behaviour with most industrial liquids and gases

No dripping of the sealant from the thread

Safe, fast assembly

Easy to remove

Solvent-free and silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product

Notice
  • Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
  • The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
  • The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
  • The initial strength, final strength and functional strength depend on the material
  • Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.
Proof of Performance

Certified quality

  • DVGW approval (Reg. No. NG-5146BM0336+0037), tested to DIN EN 751-1
  • NSF-tested to NSF/ANSI 61

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Ideal for use in the automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction, etc. Seals metallic pipes in accordance with ISO 7.1 (conical/cylindrical threads) to R 3".


For sealing fittings or valves, threaded connections in metal water pipes (as well as service water in heating or cooling circuits, sprinkler systems, etc.).


It can also be used for sealing petrol pipes, diesel pipes or compressed air lines. The product is also suitable for sealing pressure reducers or oil separators in compressed air supplies or for sealing oxygen pipelines < 10 bar (e.g. hospital care).

Instructions

The surface must be free of oil, grease and other contaminants. Best adhesive results are achieved when the surfaces are cleaned with metal cleaner 7063 (art. no. 0890107063). Observe the flash-off times!


To achieve a completely sealed and pressure-tight connection up to the burst pressure on threaded pipe connections, it is essential that the threads are cut in accordance with the standards, completely coated with adhesive, tightened securely (≥5 Nm) and can no longer be twisted! For blind holes, apply several drops inside along the thread up to the base of the hole. For through-bores apply several drops onto the screw where the nut will sit. Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner (art. no. 0893460).

Products specifications
Chemical basis Dimethacrylic acid ester
Colour Yellow fluorescent
Density 1.05 g/cm³
Smell/fragrance Mild
Min./max. initial strength 15-30 min
Min./max. functional strength 1-3 h
Min./max. final strength 3-6 h
Min./max. temperature resistance -55 to 150 °C
Min./max. breakaway torque 10-20 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 10-15 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength 6-13 N/mm²
Min. flashing point 100 °C
Max. gap-filling ability 0.50 mm
Solvent-free Yes
Weight of content 50 g
Contents 44.4 ml
Product weight (per item) 76 g
Shelf life from production 12 Month
Suitable for Thread diameter max. R 3 inch (M80)
Products specifications
Chemical basis Dimethacrylic acid ester
Colour Yellow fluorescent
Density 1.05 g/cm³
Smell/fragrance Mild
Min./max. initial strength 15-30 min
Min./max. functional strength 1-3 h
Min./max. final strength 3-6 h
Min./max. temperature resistance -55 to 150 °C
Min./max. breakaway torque 10-20 Nm
Breakaway torque conditions M10 mm
Min./max prevail torque 10-15 Nm
Conditions for prevail torque M10
Min./max. compressive shearing strength 6-13 N/mm²
Min. flashing point 100 °C
Max. gap-filling ability 0.50 mm
Solvent-free Yes
Weight of content 50 g
Contents 44.4 ml
Product weight (per item) 76 g
Shelf life from production 12 Month
Suitable for Thread diameter max. R 3 inch (M80)
Close