Sealants
>
Sealants, renovations installation
>
Pipe sealant
Pipe sealant
Pipe sealant mid-strength
Pipe sealing low-strength PTFE
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€38.00 inc. VAT
Min__max_ initial strength
10-20 min (1)
15-30 min (1)
Contents
44 ml (1)
44.4 ml (1)
Min__max prevail torque
1-3 Nm (1)
10-15 Nm (1)
Min__max_ processing temperature
5 to 40 °C (1)
Silicone_free
Yes (1)
Min__max_ compressive shearing strength
2-6 N/mm² (1)
6-13 N/mm² (1)
Suitable for
Thread diameter max. M80<br>Thread diameter max. R 3 inch (1)
Thread diameter max. R 3 inch (M80) (1)
Weight of content
50 g (2)
Chemical basis
Dimethacrylic acid ester (1)
Methacrylic acid ether (1)
Colour
White (1)
Yellow fluorescent (1)
Max_ gap_filling ability
0.50 mm (2)
Min__max_ final strength
3-6 h (1)
Conditions for prevail torque
M10 (2)
Min_ flashing point
100 °C (1)
90 °C (1)
Nominal diameter
80 mm (1)
Min__max_ temperature resistance
-55 to 150 °C (2)
Density
1 g/cm³ (1)
1.05 g/cm³ (1)
Breakaway torque conditions
M10 mm (2)
Smell_fragrance
Mild (2)
Shelf life from production
12 Month (2)
Min__max_ breakaway torque
10-20 Nm (1)
4-8 Nm (1)
Solvent_free
Yes (1)
Min__max_ functional strength
1-3 h (2)
Product weight _per item_
74 g (1)
76 g (1)
Packaging Unit
1 (2)
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
Plasterboard saw
Sanding sponge
Cable clamp
Ball knob
Threaded rod
Threaded rod
Popular tags
construction
offer
set
triple
vacuum
Pipe sealant
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
0893577050
Medium-strength pipe sealant
Pipe sealant mid-strength PIPSEAL-DOS-50G
€44.07 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893511050
Low-strength pipe sealant with PTFE
Pipe sealing low-strength PTFE PIPSEAL-DOS-PTFE-50G
€22.60 inc. VAT