Sealants
>
Sealants, renovations installation
>
Pipe sealant
>
Pipe sealant mid-strength
Refine
Load more results...
×
Price Range
Min:€37.00 inc. VAT
Max:€38.00 inc. VAT
Min__max_ initial strength
15-30 min (1)
Contents
44.4 ml (1)
Min__max prevail torque
10-15 Nm (1)
Min__max_ compressive shearing strength
6-13 N/mm² (1)
Suitable for
Thread diameter max. R 3 inch (M80) (1)
Weight of content
50 g (1)
Chemical basis
Dimethacrylic acid ester (1)
Colour
Yellow fluorescent (1)
Max_ gap_filling ability
0.50 mm (1)
Min__max_ final strength
3-6 h (1)
Conditions for prevail torque
M10 (1)
Min_ flashing point
100 °C (1)
Min__max_ temperature resistance
-55 to 150 °C (1)
Density
1.05 g/cm³ (1)
Breakaway torque conditions
M10 mm (1)
Smell_fragrance
Mild (1)
Shelf life from production
12 Month (1)
Min__max_ breakaway torque
10-20 Nm (1)
Solvent_free
Yes (1)
Min__max_ functional strength
1-3 h (1)
Product weight _per item_
76 g (1)
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
Rubber/metal buffer Type A - C2C
Parking light bulb
Adhesive remover spray
Rivet nut, small countersunk head
VDE screwdriver, hexagon socket
1/2 inch angled extension
Popular tags
construction
offer
set
triple
vacuum
Pipe sealant mid-strength
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
0893577050
Medium-strength pipe sealant
Pipe sealant mid-strength PIPSEAL-DOS-50G
€44.07 inc. VAT