Close
Search

Nail anchor SHARK® Hammer TYPE SK

Article No. 590631880
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-40-8X80 ZEBRA-SHARK
€0.35 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel

  • Quick, cost-effective installation
  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw
  • Suitable for in-place installation
  • Can be removed via drive in screw head
  • Defined integrated hammer-in stop prevents premature expansion
  • Resistant to UV rays
  • Rot-resistant (plastic anchor made of high-quality polyamide)
  • Temperature-resistant from -40°C to +100°C
  • For countersunk and protruding finish
  • Countersunk head design countersinks itself automatically in soft wood
  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Performance dataCharacteristic values
Anchor diameter [mm] 6 8
Permissible tensile load Concrete B25 or C20/25 Fperm [kN] 0,2 0,2
Sand-lime brick KS 12 0,12
Hollow sand-lime brick KSL 12 0,075
Tightening torque (THREAD type only) Tinst [Nm] 4 4
Drill hole depth h1 ≥ [mm] 35 45
Setting depth hnom ≥ [mm] 30 40
Thread dia. (THREAD type only) dthr [mm] M6 M8
Thread length (THREAD type only) Ithr [mm] 6 9
Nom. drill dia. d0 [mm] 6 8
Hole dia. in comp. df [mm] 6,5 8,5
Application area
Square timbers

Drill hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0°C

Temperature in base material ≥ 0°C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

 
 
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel

With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using in-place installation. Wall plug body with countersunk, nail made of zinc-plated steel

  • Quick, cost-effective installation
  • Anchor and nail screw are pre-assembled, no need to search for a suitable screw
  • Suitable for in-place installation
  • Can be removed via drive in screw head
  • Defined integrated hammer-in stop prevents premature expansion
  • Resistant to UV rays
  • Rot-resistant (plastic anchor made of high-quality polyamide)
  • Temperature-resistant from -40°C to +100°C
  • For countersunk and protruding finish
  • Countersunk head design countersinks itself automatically in soft wood
  • Halogen-free
Proof of Performance
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Performance dataCharacteristic values
Anchor diameter [mm] 6 8
Permissible tensile load Concrete B25 or C20/25 Fperm [kN] 0,2 0,2
Sand-lime brick KS 12 0,12
Hollow sand-lime brick KSL 12 0,075
Tightening torque (THREAD type only) Tinst [Nm] 4 4
Drill hole depth h1 ≥ [mm] 35 45
Setting depth hnom ≥ [mm] 30 40
Thread dia. (THREAD type only) dthr [mm] M6 M8
Thread length (THREAD type only) Ithr [mm] 6 9
Nom. drill dia. d0 [mm] 6 8
Hole dia. in comp. df [mm] 6,5 8,5
Application area
Square timbers

Drill hole

Remove drill cuttings

Anchor sleeve temperature ≥ 0°C

Temperature in base material ≥ 0°C

Insert anchor through the component into the drilled hole

Knock in expansion nail until flush

 
 
  • European Technical Assessment ETA-19/0182: SHARK® Hammer sizes 6 and 8 for multiple use in concrete for non-structural applications
  • European Technical Assessment ETA-19/0182: SHARK® Hammer 8 for multiple use in masonry for non-structural applications (exception: dimensions M8 x 45)
Products specifications
Anchor diameter 8 mm
Anchor length (l) 80 mm
Max. attachment height (t fix) 40 mm
Embedding depth (h nom) 40 mm
Nominal drill-bit diameter (d 0) 8 mm
Drill hole depth (h 1) 45 mm
Hole diameter in component (d f) 8.5 mm
Material of nail Steel
Surface Zinc plated
Internal drive Z3
Close