Anchor fixings general
>
Plastic anchor
>
Nail anchor, plastic
>
SHARK HAMMER nail anch. cntrsnk cl type SK
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Internal drive
Z2 (2)
Z3 (2)
Drill hole depth _h 1_
35 mm (2)
45 mm (2)
Anchor length _l_
60 mm (2)
40 mm (1)
80 mm (1)
Nominal drill_bit diameter _d 0_
6 mm (2)
8 mm (2)
Max_ attachment height _t fix_
10 mm (1)
20 mm (1)
30 mm (1)
40 mm (1)
Material of the nail
Steel (3)
Surface
Zinc plated (4)
Embedding depth _h nom_
30 mm (2)
40 mm (2)
Hole diameter in component _d f_
6.5 mm (2)
8.5 mm (2)
Material of nail
Steel (1)
Anchor diameter
6.5 mm (2)
8 mm (1)
8.5 mm (1)
Packaging Unit
1 (4)
100 (2)
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
Wood screw, DIN 571 A2 Hexagon head
S5 PVC GREEN SAFETY BOOTS
Low Ankle Safety Shoe Street S3 44
Low Ankle Safety Shoe “Sprint” S1
STAINLESS STEEL SWIVEL BOLT CLAMP
Wood screw, DIN 571 A4 Hexagon head
Popular tags
construction
offer
set
triple
vacuum
SHARK HAMMER nail anch. cntrsnk cl type SK
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
590631640
Nail anchor SHARK® Hammer type SK
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-10-6X40 ZEBRA
€14.51 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590631660
Nail anchor SHARK® Hammer type SK
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-30-6X60 ZEBRA
€28.31 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590631860
Nail anchor SHARK® Hammer type SK
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-20-8X60 ZEBRA
€37.52 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
590631880
Nail anchor SHARK® Hammer TYPE SK
SHARK HAMMER nail anch. cntrsnk cl type SK DWL-(SHARK HAMMER)-SK-PLA-NL-40-8X80 ZEBRA-SHARK
€0.35 inc. VAT