Close
Filters
Search

Paint spray, high gloss

Article No. 0893339002
Paint spray nitro-alkydal quality, high-gloss PNTSPR-R9002-GREYWHITE-600ML
€11.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Durable nitro-alkydal quality at a high technical level.

High-grade nitro-alkydal quality

  • Easy to use
  • Excellent spreading properties
  • Fast drying
  • Good coverage

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20°C

  • Dust-dry< 10 min.
  • Tack-free < 20 min.
  • Touch-dry < 60 min.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Durable nitro-alkydal quality at a high technical level.

High-grade nitro-alkydal quality

  • Easy to use
  • Excellent spreading properties
  • Fast drying
  • Good coverage

Can be painted over all common primers, filler products, and paint types

Quick-drying paint resin

Does not contain heavy metals

Drying time at 20°C

  • Dust-dry< 10 min.
  • Tack-free < 20 min.
  • Touch-dry < 60 min.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Broad range of uses


  • Commercial vehicles

  • Bodywork

  • Heaters/radiators

  • Window construction

  • Steel construction etc.
Instructions

Shake can vigorously for approx. 3 minutes before use. The application surface must be clean, dry and free from grease. Remove rust and old loose paint, sand and prime surface. Spraying distance: 20–25 cm. Maintain a flash-off time of approx. 5 minutes between spraying passes.

Products specifications
Contents 600 ml
Colour Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey
Chemical basis Nitroalkydale
Gloss level High gloss
Max. temperature resistance 80 °C
Density 0.77 g/cm³
Dust-drying time 10 min
Min./max. spraying distance 20-25 cm
Min. spraying distance 20 cm
Max. spraying distance 25 cm
Tack-free after 20 min
Shelf life from production 36 Month
Min. processing temperature for can 20 °C
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Conditions for drying time at 20°C
AOX-free Yes
Min. flash-off time 5 min
Container Can
Version Fan nozzle
Free from heavy metals Yes
CFC (fuel gas) free Yes

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 600 ml
Colour Blue grey RAL 7031<br>Window grey RAL 7040<br>Grey white RAL 9002<br>Light grey RAL 7035<br>Signal white RAL 9003<br>Pure white RAL 9010<br>Traffic white RAL 9016<br>Cream RAL 9001<br>Oyster white RAL 1013<br>Agate grey
Chemical basis Nitroalkydale
Gloss level High gloss
Max. temperature resistance 80 °C
Density 0.77 g/cm³
Dust-drying time 10 min
Min./max. spraying distance 20-25 cm
Min. spraying distance 20 cm
Max. spraying distance 25 cm
Tack-free after 20 min
Shelf life from production 36 Month
Min. processing temperature for can 20 °C
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Conditions for drying time at 20°C
AOX-free Yes
Min. flash-off time 5 min
Container Can
Version Fan nozzle
Free from heavy metals Yes
CFC (fuel gas) free Yes
Related Product
Close