Close
Search

Paint spray Quattro

Article No. 0893399005
Paint spray Quattro PNTSPR-QUATTRO-R9005-JETBLACK-400ML
€14.63 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Versatile, satin-finished thick-coat spray paint with excellent coverage and anti-rust properties.

Corrosion protection

  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
  • Can be used on residual rust. Priming is not necessary.

Primer

Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.

Lacquer

  • Excellent coverage. Very good coverage properties
  • Dries extremely quickly
  • Highly elastic
  • High degree of shock and impact resistance
  • Good edge coverage

Supplied with fan nozzle

Low-mist, fatigue-free and metered spraying via special valve.

Available in customer-specific RAL and special colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Versatile, satin-finished thick-coat spray paint with excellent coverage and anti-rust properties.

Corrosion protection

  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
  • Can be used on residual rust. Priming is not necessary.

Primer

Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.

Lacquer

  • Excellent coverage. Very good coverage properties
  • Dries extremely quickly
  • Highly elastic
  • High degree of shock and impact resistance
  • Good edge coverage

Supplied with fan nozzle

Low-mist, fatigue-free and metered spraying via special valve.

Available in customer-specific RAL and special colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Products specifications
Contents 400 ml
Colour Jet black RAL 9005
Chemical basis Alkyd resin
Gloss level Satin matt
Density 0.7 g/cm³
Dust-drying time 10 min
Conditions for dust-drying time at 20°C, 50% relative humidity
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 35°C and max. 60% relative humidity
AOX-free Yes
Container Aerosol can
Version Fan nozzle
Close