Close
Filters
Search

Paint spray Quattro

Article No. 0893399010
Paint spray Quattro PNTSPR-QUATTRO-R9010-PUREWHITE-400ML
€14.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.

Corrosion protection

  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
  • Can be used on residual rust

Primer

Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.

Lacquer

  • Excellent coverage. Very good coverage properties
  • Dries extremely quickly
  • Highly elastic
  • High degree of shock and impact resistance
  • Good edge coverage

Supplied with fan nozzle

Low-mist, fatigue-free and metered spraying via special valve.

Available in customer-specific RAL and special colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.

Corrosion protection

  • Easy-to-apply coating that does not run ensures 100% resistance to weathering and UV (after min. 500 hours of salt spray testing, no surface rust could be detected)
  • Can be used on residual rust

Primer

Outstanding adhesion to virtually all surfaces. Can be painted with virtually all commercially available paints.

Lacquer

  • Excellent coverage. Very good coverage properties
  • Dries extremely quickly
  • Highly elastic
  • High degree of shock and impact resistance
  • Good edge coverage

Supplied with fan nozzle

Low-mist, fatigue-free and metered spraying via special valve.

Available in customer-specific RAL and special colours

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Universal product for quick priming and painting of containers, chassis, attachments, tractors, agricultural and construction machinery, winter service vehicles, canopies, crane systems, railings, gates, marine structures, pipes, lamp posts, transport frames, skips etc.



Surfaces: Hardened old paint, factory-primed new parts, bare steel sheets, galvanised steel sheets, manually de-rusted surfaces, aluminium, paintable plastics, GFRP parts, wood.

Instructions

Shake can for at least 3 minutes before use. The surface must be dry and free from grease. Remove flaking rust and loose old paint. Spraying distance: 15–25 cm. On non-primed and painted surfaces, apply one spray pass and allow it to start drying. Then spray the entire surface evenly (min. 60 µm dry coat thickness).



To increase the gloss level by approx. 30% and improve resistance to petrol, it can be painted after 15 minutes of flash-off time (gloss effect spray).

Products specifications
Contents 400 ml
Colour Pure white RAL 9010
Chemical basis Alkyd resin
Gloss level Satin matt
Density 0.7 g/cm³
Dust-drying time 10 min
Conditions for dust-drying time at 20°C, 50% relative humidity
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 35°C and max. 60% relative humidity
AOX-free Yes
Container Aerosol can
Design Fan nozzle
Products specifications
Contents 400 ml
Colour Pure white RAL 9010
Chemical basis Alkyd resin
Gloss level Satin matt
Density 0.7 g/cm³
Dust-drying time 10 min
Conditions for dust-drying time at 20°C, 50% relative humidity
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 35°C and max. 60% relative humidity
AOX-free Yes
Container Aerosol can
Design Fan nozzle
Close