Close
Filters
Search

Painter's fabric tape

Article No. 0992400350
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-50MMX25M
€12.98 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Strong fabric tape for indoor and outdoor medium-term masking work

Very high-quality and strong special fabric

  • Tape provides optimum surface protection against damage, e.g. when working with a trowel
  • Particularly dimensionally stable; does not tear, even on rough surfaces
  • Tears cleanly by hand both crosswise and lengthwise

Highly weather-resistant thanks to its PE coating and UV-stabilised rubber adhesive

  • Experience shows that the tape can be pulled off virtually all surfaces within up to 3 weeks, without leaving residue

Very high degree of initial and final adhesion

  • Tape can also be securely bonded at low temperatures down to -5°C
  • Excellent adhesion to most surfaces found in construction, e.g. plaster, wood, metal, stone
Notice

To ensure residue-free removal, the maximum duration of use should not exceed 3 weeks. The maximum adhesion time can vary, depending on sunshine and season. The surfaces to be adhered must be fully dry and free from dust, grease and oil. With sensitive surfaces containing softeners (e.g. PVC) and porous surfaces (e.g. wood), we recommend carrying out an adhesion test for 48 hours. Not recommended for marble or natural stone.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Strong fabric tape for indoor and outdoor medium-term masking work

Very high-quality and strong special fabric

  • Tape provides optimum surface protection against damage, e.g. when working with a trowel
  • Particularly dimensionally stable; does not tear, even on rough surfaces
  • Tears cleanly by hand both crosswise and lengthwise

Highly weather-resistant thanks to its PE coating and UV-stabilised rubber adhesive

  • Experience shows that the tape can be pulled off virtually all surfaces within up to 3 weeks, without leaving residue

Very high degree of initial and final adhesion

  • Tape can also be securely bonded at low temperatures down to -5°C
  • Excellent adhesion to most surfaces found in construction, e.g. plaster, wood, metal, stone
Notice

To ensure residue-free removal, the maximum duration of use should not exceed 3 weeks. The maximum adhesion time can vary, depending on sunshine and season. The surfaces to be adhered must be fully dry and free from dust, grease and oil. With sensitive surfaces containing softeners (e.g. PVC) and porous surfaces (e.g. wood), we recommend carrying out an adhesion test for 48 hours. Not recommended for marble or natural stone.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Medium-term covering work, indoors or outdoors (adhesion duration: up to 3 weeks from experience), e.g. when applying full heat protection.

  • For protecting, e.g. window profiles, against soiling from painting materials and scratching made by plastering materials and tools.

  • Securing tarps or masking paper.
Products specifications
Backing material PE-coated fabric
Adhesive base Natural rubber adhesive
Colour Blue (base material)
Width 50 mm
Length 25 m
Thickness of adhesive tape 0.32 mm
Dynamic peel strength at 25 mm 7 N
Elongation at break 12 %
Moisture resistance Yes
Ultraviolet resistance 3 weeks, outdoor weathering
Max. usage duration 3 Weeks
Min./max. processing temperature -5 to 35 °C
Min. temperature resistance -15 °C
Max. temperature resistance 50 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Backing material PE-coated fabric
Adhesive base Natural rubber adhesive
Colour Blue (base material)
Width 50 mm
Length 25 m
Thickness of adhesive tape 0.32 mm
Dynamic peel strength at 25 mm 7 N
Elongation at break 12 %
Moisture resistance Yes
Ultraviolet resistance 3 weeks, outdoor weathering
Max. usage duration 3 Weeks
Min./max. processing temperature -5 to 35 °C
Min. temperature resistance -15 °C
Max. temperature resistance 50 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production at 20°C and 50% humidity
Close