Adhesive Tapes
>
Adhesive tape, covering
>
Masking tape, woven
>
Painter's fabric cover tape
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€11.00 inc. VAT
Ultraviolet resistance
3 weeks, outdoor weathering (2)
Width
38 mm (1)
50 mm (1)
Min__max_ processing temperature
-5 to 35 °C (2)
Min_ temperature resistance
-15 °C (2)
Elongation at break
12 % (2)
Max_ temperature resistance
50 °C (2)
Backing material
PE-coated fabric (2)
Dynamic peel strength at 25 mm
7 N (2)
Length
25 m (2)
Thickness of adhesive tape
0.32 mm (2)
Colour
Blue (base material) (2)
Max_ usage duration
3 Weeks (2)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (2)
Shelf life from production
12 Month (2)
Moisture resistance
Yes (2)
Adhesive base
Natural rubber adhesive (2)
Packaging Unit
1 (2)
24 (1)
32 (1)
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
System assortment 2.4.1, socket wrench 1/2 inch TX
Pointed chisel In line with DIN 7256
Hexagon socket set screw with truncated cone
Hexagon socket set screw with truncated cone
Cutting disc for steel
System assortment 8.4.1, circlip pliers
Popular tags
construction
offer
set
triple
vacuum
Painter's fabric cover tape
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
0992400350
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-50MMX25M
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0992400338
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-38MMX25M
€8.85 inc. VAT