Adhesive Tapes
>
Adhesive tape, covering
>
Masking tape, woven
Masking tape, woven
Painter's fabric cover tape
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€11.00 inc. VAT
Ultraviolet resistance
3 weeks, outdoor weathering (2)
Width
38 mm (1)
50 mm (1)
Min__max_ processing temperature
-5 to 35 °C (2)
Min_ temperature resistance
-15 °C (2)
Elongation at break
12 % (2)
Max_ temperature resistance
50 °C (2)
Backing material
PE-coated fabric (2)
Dynamic peel strength at 25 mm
7 N (2)
Length
25 m (2)
Thickness of adhesive tape
0.32 mm (2)
Colour
Blue (base material) (2)
Max_ usage duration
3 Weeks (2)
Conditions to maintain shelf life from production
at 20°C and 50% humidity (2)
Shelf life from production
12 Month (2)
Moisture resistance
Yes (2)
Adhesive base
Natural rubber adhesive (2)
Packaging Unit
1 (2)
24 (1)
32 (1)
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
Countersunk head screw with hexagon socket
Countersunk screw with hexagon socket head
Hexagon Socket Head Cap Screw
3-component slotted screwdriver
Triple square bit
Hexagonal bolt
Popular tags
construction
offer
set
triple
vacuum
Masking tape, woven
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
0992400350
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-50MMX25M
€12.98 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0992400338
Painter's fabric tape
Painter's fabric cover tape MASKTPE-WOVN-PAINTER-38MMX25M
€8.85 inc. VAT