Close
Filters
Search

Parquet acrylic

Article No. 08921713
Acrylic sealant Parquet Acrylic ACRYSEAL-PARQ-OAK-310ML
€9.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For sealing indoor parquet joints

Flexibility

High absorption of movements.

Sanding

During subsequent sanding work on parquet, parquet acrylic can be sanded without damaging the sealant.

Painting over

Once hardened, can be treated and painted with commercially available parquet sealing products (preliminary testing is required).

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For sealing indoor parquet joints

Flexibility

High absorption of movements.

Sanding

During subsequent sanding work on parquet, parquet acrylic can be sanded without damaging the sealant.

Painting over

Once hardened, can be treated and painted with commercially available parquet sealing products (preliminary testing is required).

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Sealing connection joints on parquet flooring and door frames

  • Sealing moving joints in parquet

  • The parquet acrylic is suitable for parquet flooring, glued over the entire surface, with low expansion properties

  • Neutral silicone Perfect should be used for elastic sealing, e.g. of floating parquet, laminate flooring or gap sealing of boarded floors
Instructions
  • The substrate must be dry, load-bearing and free from dust, grease and wax

  • Loose components, old coatings or paint and sealant residues must be removed prior to applying the parquet acrylic

  • Prime highly absorbent substrates with a mixture of parquet acrylic and water (1:5)

  • To prevent adhesion on three edges, we recommend using PE backfill material

  • A joint width of between 5 mm and 15 mm should be selected so that the joint depth is half as large as the joint width (minimum of 5 mm, however)

  • Additional notes on application can be found in the "General Notes on Application for Sealants”
Products specifications
Colour Oak
Contents 310 ml
Container Cartridge
Chemical basis Polyacrylic dispersion
Density 1.75 g/cm³
Continuous motion absorption 10 %
Smell/fragrance Faint odour
Min. skin-formation time 10 min
Shore A hardness 25
Min./max. temperature resistance -25 to 80 °C
Min./max. processing temperature 5 to 40 °C
Full curing speed 1 mm/d
Min. final strength 28 d
Can be sanded after 10 d
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Colour Oak
Contents 310 ml
Container Cartridge
Chemical basis Polyacrylic dispersion
Density 1.75 g/cm³
Continuous motion absorption 10 %
Smell/fragrance Faint odour
Min. skin-formation time 10 min
Shore A hardness 25
Min./max. temperature resistance -25 to 80 °C
Min./max. processing temperature 5 to 40 °C
Full curing speed 1 mm/d
Min. final strength 28 d
Can be sanded after 10 d
Shelf life from production 24 Month
Related Product
Close