Building Chemicals
>
Sealants, butt jointing building
>
Acrylic sealant f. parquet and laminate
Acrylic sealant f. parquet and laminate
Acrylic sealant Parquet Acrylic
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Contents
310 ml (1)
Min__max_ processing temperature
5 to 40 °C (1)
Container
Cartridge (1)
Chemical basis
Polyacrylic dispersion (1)
Colour
Oak (1)
Full curing speed
1 mm/d (1)
Continuous motion absorption
10 % (1)
Can be sanded after
10 d (1)
Min__max_ temperature resistance
-25 to 80 °C (1)
Shore A hardness
25 (1)
Density
1.75 g/cm³ (1)
Min_ final strength
28 d (1)
Smell_fragrance
Faint odour (1)
Shelf life from production
24 Month (1)
Min_ skin_formation time
10 min (1)
Packaging Unit
1 (1)
12 (1)
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
Vehicle dry sandpaper disc Arizona® Perfect
Vehicle dry sandpaper disc Arizona® Perfect
FLAP DISC FOR STEEL AND STAINLESS STEEL
Vehicle dry sandpaper disc Arizona® Perfect
VELCRO SANDING DISC
Clamping pin/clamping sleeve - slotted, heavyweight design
Popular tags
construction
offer
set
triple
vacuum
Acrylic sealant f. parquet and laminate
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
08921713
Parquet acrylic
Acrylic sealant Parquet Acrylic ACRYSEAL-PARQ-OAK-310ML
€10.38 inc. VAT