Close
Filters
Search

Partition wall tape B1

Article No. 087530350
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X50MM-30M
€14.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
One-sided self-adhesive PE foam for preventing noise bridges when installing partition walls

High degree of acoustic joint insulation

Proven acoustic joint insulation in line with DIN 52210 RST, W = 58 dB

High volumetric weight

Closed-cell, fine-pore polyethylene foam with good resilience

Easy to apply

  • Simple, quick and clean to apply
  • Compensates any uneven areas

No cover film

The roll does not fall apart as it sticks to itself

Long service life

  • Resistant to UV, ageing and weathering
  • Moisture-repellent
Proof of Performance

Building material class B1 in line with DIN 4102

Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

One-sided self-adhesive PE foam for preventing noise bridges when installing partition walls

High degree of acoustic joint insulation

Proven acoustic joint insulation in line with DIN 52210 RST, W = 58 dB

High volumetric weight

Closed-cell, fine-pore polyethylene foam with good resilience

Easy to apply

  • Simple, quick and clean to apply
  • Compensates any uneven areas

No cover film

The roll does not fall apart as it sticks to itself

Long service life

  • Resistant to UV, ageing and weathering
  • Moisture-repellent
Proof of Performance

Building material class B1 in line with DIN 4102

Tested by the Leipzig Institute for Materials Research and Testing (MPFA), test certificate no. ÜB III/B-01-001

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Insulating between different construction areas such as walls, ceilings and floors, partition wall and parapet elements, dry walling, heat insulation

Instructions
  • The surface must be free from dust, grease and oil

  • The tape should be briefly pressed down with your palm
Products specifications
Colour Anthracite
Acoustic insulation for joints 58 dB
Heat conductance λ 0.034 W/(m*K)
Heat conductance λ conditions at 10°C, in accordance with ISO 2581
Compression force deflection 98 kPa
Compression force deflection conditions in accordance with ISO 844, 50% deformation
Conditions for tensile strength in accordance with ISO 1926
Min. tensile strength 0.325 N/mm²
Min. transverse tensile strength 0.220 N/mm²
Total thickness 3 mm
Width 50 mm
Building material class B1 - Of low flammability
Building material class conditions in accordance with DIN 4102
Resistance against Aging<br>Weather<br>Humidity
Moulded density 29 kg/m³
Conditions for moulded density in accordance with DIN EN ISO 845 (average)
Compression set 25 %
Compression set conditions after 22 hrs, at 23°C, ISO 1853B
Water absorption (%) 1 Vol-%
Water absorption conditions after seven days
Water-vapour permeability 0.72 g/m²/d
Conditions for water-vapour permeability in accordance with ISO 1663, specimen thickness 5 mm
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 30 °C
Min. temperature resistance -50 °C
Max. temperature resistance 80 °C
Length of roll 30 m
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% relative humidity

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Anthracite
Acoustic insulation for joints 58 dB
Heat conductance λ 0.034 W/(m*K)
Heat conductance λ conditions at 10°C, in accordance with ISO 2581
Compression force deflection 98 kPa
Compression force deflection conditions in accordance with ISO 844, 50% deformation
Conditions for tensile strength in accordance with ISO 1926
Min. tensile strength 0.325 N/mm²
Min. transverse tensile strength 0.220 N/mm²
Total thickness 3 mm
Width 50 mm
Building material class B1 - Of low flammability
Building material class conditions in accordance with DIN 4102
Resistance against Aging<br>Weather<br>Humidity
Moulded density 29 kg/m³
Conditions for moulded density in accordance with DIN EN ISO 845 (average)
Compression set 25 %
Compression set conditions after 22 hrs, at 23°C, ISO 1853B
Water absorption (%) 1 Vol-%
Water absorption conditions after seven days
Water-vapour permeability 0.72 g/m²/d
Conditions for water-vapour permeability in accordance with ISO 1663, specimen thickness 5 mm
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 30 °C
Min. temperature resistance -50 °C
Max. temperature resistance 80 °C
Length of roll 30 m
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 20°C and 50% relative humidity
Close