|
Colour
|
Anthracite |
|
Acoustic insulation for joints
|
58 dB |
|
Heat conductance λ
|
0.034 W/(m*K) |
|
Heat conductance λ conditions
|
at 10°C, in accordance with ISO 2581 |
|
Compression force deflection
|
98 kPa |
|
Compression force deflection conditions
|
in accordance with ISO 844, 50% deformation |
|
Conditions for tensile strength
|
in accordance with ISO 1926 |
|
Min. tensile strength
|
0.325 N/mm² |
|
Min. transverse tensile strength
|
0.220 N/mm² |
|
Total thickness
|
3 mm |
|
Width
|
30 mm |
|
Building material class
|
B1 - Of low flammability |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Resistance against
|
Aging<br>Weather<br>Humidity |
|
Moulded density
|
29 kg/m³ |
|
Conditions for moulded density
|
in accordance with DIN EN ISO 845 (average) |
|
Compression set
|
25 % |
|
Compression set conditions
|
after 22 hrs, at 23°C, ISO 1853B |
|
Water absorption (%)
|
1 Vol-% |
|
Water absorption conditions
|
after seven days |
|
Water-vapour permeability
|
0.72 g/m²/d |
|
Conditions for water-vapour permeability
|
in accordance with ISO 1663, specimen thickness 5 mm |
|
Ultraviolet resistance
|
Yes |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
30 °C |
|
Min. temperature resistance
|
-50 °C |
|
Max. temperature resistance
|
80 °C |
|
Length of roll
|
30 m |
|
Shelf life from production
|
24 Month |
|
Conditions to maintain shelf life from production
|
at 20°C and 50% relative humidity |