Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, sound-damping
Sealing tape, sound-damping
Divider B1
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€13.00 inc. VAT
Ultraviolet resistance
Yes (2)
Width
30 mm (1)
50 mm (1)
Water absorption _%_
1 Vol-% (2)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (2)
Conditions for moulded density
in accordance with DIN EN ISO 845 (average) (2)
Compression set conditions
after 22 hrs, at 23°C, ISO 1853B (2)
Min_ temperature resistance
-50 °C (2)
Heat conductance λ
0.034 W/(m*K) (2)
Building material class
B1 - Of low flammability (2)
Max_ temperature resistance
80 °C (2)
Length of roll
30 m (2)
Heat conductance λ conditions
at 10°C, in accordance with ISO 2581 (2)
Resistance against
Aging<br>Weather<br>Humidity (2)
Water absorption conditions
after seven days (2)
Colour
Anthracite (2)
Acoustic insulation for joints
58 dB (2)
Min_ tensile strength
0.325 N/mm² (2)
Moulded density
29 kg/m³ (2)
Conditions for tensile strength
in accordance with ISO 1926 (2)
Water_vapour permeability
0.72 g/m²/d (2)
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (2)
Max_ processing temperature
30 °C (2)
Min_ processing temperature
5 °C (2)
Conditions to maintain shelf life from production
at 20°C and 50% relative humidity (2)
Shelf life from production
24 Month (2)
Building material class conditions
in accordance with DIN 4102 (2)
Compression set
25 % (2)
Total thickness
3 mm (2)
Min_ transverse tensile strength
0.220 N/mm² (2)
Compression force deflection
98 kPa (2)
Packaging Unit
1 (2)
10 (1)
15 (1)
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
Frame Nova Pro Scala H90
Frame Nova Pro Scala H90
Sealing ring, copper filling seal shape C
Screw-in fitting for pneumatic air
Graffiti remover Graffiti-EX special
Nylon abrasive fleece Fine A
Popular tags
construction
offer
set
triple
vacuum
Sealing tape, sound-damping
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
087530350
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X50MM-30M
€14.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
087530330
Partition wall tape B1
Divider B1 DIVIDRTPE-SOUDAMP-B1-3X30MM-30M
€8.85 inc. VAT