Close
Search

Perfect zinc spray

Article No. 0893114114
Metal surface, zinc spray perfect ZNSPR-LIGHT/ALUZINC-PLUS-400ML
€12.10 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one operation is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High degree of resistance to running

High degree of wear resistance

Tested corrosion protection in accordance with DIN

  • Perfect zinc spray, light: 250 hours
  • Perfect zinc spray: 500 hours
  • Can be used for repairs in accordance with DIN EN ISO 1461

Spot weldable

Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products protect the entire surface against rust. If the surface is damaged, the metal is no longer protected.

Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

 

Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one operation is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High degree of resistance to running

High degree of wear resistance

Tested corrosion protection in accordance with DIN

  • Perfect zinc spray, light: 250 hours
  • Perfect zinc spray: 500 hours
  • Can be used for repairs in accordance with DIN EN ISO 1461

Spot weldable

Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products protect the entire surface against rust. If the surface is damaged, the metal is no longer protected.

Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

 

Products specifications
Contents 400 ml
Chemical basis Modified alkyd resin
Colour Zinc, bright
Gloss level Glossy
Min. curing time 10 h
Fully hardening/curing conditions At recommended dry layer thickness
Max. curing time 12 h
Resistance in salt-spray test 250 h
Max. temperature resistance 240 °C
Dust-drying time 15 min
Dry layer thickness (first back-and-forth motion) 40 µm
Conditions for dust-drying time at recommended dry layer thickness
Purity rating zinc 99.99 %
Coating thickness 40 µm
Recoatable/Can be painted over Conditional, preliminary testing required
Grip strength conditions at recommended dry layer thickness
Substrates with good adhesion Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces
Spot weldable Yes
AOX-free Yes
Cross-cut test MAN 0-1
Max. grip strength 20 min
Min. grip strength 15 min
Min./max. grip strength 15-20 min
Cross-cut test conditions in accordance with DIN 53151
Conditions for resistance in salt-spray test in accordance with DIN 50021
Shelf life from production 24 Month
Conditions to maintain shelf life from production at 10°C to 25°C
Min. flashing point -42 °C
Close