Surface Protection, Coatings
>
Paint spray
>
Zinc spray
>
Metal surface, zinc spray perfect
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€14.00 inc. VAT
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (2)
Resistance in salt_spray test
250 h (1)
500 h (1)
Contents
400 ml (2)
AOX_free
Yes (2)
Dry layer thickness _first back_and_forth motion_
40 µm (2)
Max_ temperature resistance
240 °C (1)
400 °C (1)
Min_ curing time
1 h (1)
10 h (1)
Cross_cut test
MAN 0-1 (2)
Chemical basis
Acrylic resin (1)
Modified alkyd resin (1)
Colour
Zinc (1)
Zinc, bright (1)
Recoatable_Can be painted over
Conditional, preliminary testing required (2)
Spot weldable
Yes (2)
Dust_drying time
15 min (1)
5 min (1)
Grip strength conditions
at recommended dry layer thickness (2)
Min__max_ grip strength
15-20 min (2)
Min_ flashing point
-42 °C (1)
21 °C (1)
Max_ grip strength
20 min (2)
Coating thickness
40 µm (2)
Conditions for dust_drying time
at recommended dry layer thickness (2)
Min_ grip strength
15 min (2)
Gloss level
Glossy (1)
Matt (1)
Conditions to maintain shelf life from production
at 10°C to 25°C (2)
Fully hardening_curing conditions
At recommended dry layer thickness (2)
Shelf life from production
24 Month (2)
Cross_cut test conditions
in accordance with DIN 53151 (2)
Max_ curing time
12 h (1)
Purity rating zinc
99 % (1)
99.99 % (1)
Substrates with good adhesion
Ferrous metals<br>PMMA<br>Polycarbonate<br>Polystyrene<br>Galvanised surfaces (1)
Steel<br>Zinc plated steel (1)
Packaging Unit
1 (2)
12 (2)
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
ADJUSTABLE SAFETY LANYARD
Screw seal, self-centring
2-pin socket 6V - 24V
WORKING GLOVES
Popular tags
construction
offer
set
triple
vacuum
Metal surface, zinc spray perfect
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
0893114113
Perfect zinc spray
Metal surface, zinc spray perfect ZNSPR-PERFECT-400ML
€16.40 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893114114
Perfect zinc spray
Metal surface, zinc spray perfect ZNSPR-LIGHT/ALUZINC-PLUS-400ML
€12.10 inc. VAT