Close
Filters
Search

Plasterboard plug W-GS Type K

Article No. 903251
Gypsum plasterboard dowel W-GS DWL-(W-GS/K)-PLA-14,5X33
€17.70 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Made of reinforced plastic. For quick and cost-effective installation in gypsum plasterboard without pre-drilling and without additional setting tool.
  • High-quality plastic
  • Positive locking attachment
  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
  • The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
  • Small space requirement behind the plate (only 15 mm)
  • The component can be attached with wood or particle board screws.
  • The plasterboard plug and the screw can be inserted with the same bit.
  • The innovative centring tip enables easy positioning and drilling into the panel.
  • For mounting, we recommend the ASSY-D plug screw.
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
  • Use in damp areas in combination with a stainless steel screw
  • Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Made of reinforced plastic. For quick and cost-effective installation in gypsum plasterboard without pre-drilling and without additional setting tool.
  • High-quality plastic
  • Positive locking attachment
  • Rapid assembly, no setting tool or predrilling required, with cordless screwdriver and suitable bit for the relevant screw.
  • The patented drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load.
  • The patented twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the anchoring base.
  • Small space requirement behind the plate (only 15 mm)
  • The component can be attached with wood or particle board screws.
  • The plasterboard plug and the screw can be inserted with the same bit.
  • The innovative centring tip enables easy positioning and drilling into the panel.
  • For mounting, we recommend the ASSY-D plug screw.
Notice
  • To attach the component, use the ASSY®-D 4.5 mm-diameter plug screw or a wood/particle board screw without drill tip, counter thread or ring thread.
  • Use in damp areas in combination with a stainless steel screw
  • Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Application area
  • For attaching light items to plasterboard, ideal in combination with the ASSY®-D 4.5 mm-diameter plug screw.

  • Can be used with every 1/4-inch drive bit
Products specifications
Anchor length (l) (l) 33 mm
Material Plastic
Required particle-board screw diameter 4.5 - 5 mm
Hole diameter in component (d Bau) 6.5 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor length (l) (l) 33 mm
Material Plastic
Required particle-board screw diameter 4.5 - 5 mm
Hole diameter in component (d Bau) 6.5 mm
Minimum component thickness (d) 9.5 mm
Max. attachment height (d a) - condition (da) Dependent on screw length
Min. temperature resistance -40 °C
Max. temperature resistance 80 °C
Edge clearance (a r) 50 mm
Centre-to-centre distance (a) 100 mm
Close