Close
Filters
Search

Pneumatic brush sander DBS 3500

Article No. 07033520
Pneumatic brush sander, DBS 3500 BRSHSNDR-PN-DBS3500 MASTER
€708.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films

No smearing or clogging of tool

Optimal speed keeps the heat down

Long-life brushes

Hardened wire tips

Quick to work with

Belts suited for all kinds of materials

Range of application options

Different brush types

Notice

Plug-in nipple not included

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Very lightweight and handy drive machine to save you time when removing underbody seal, sealing compounds, paint, rust and films

No smearing or clogging of tool

Optimal speed keeps the heat down

Long-life brushes

Hardened wire tips

Quick to work with

Belts suited for all kinds of materials

Range of application options

Different brush types

Notice

Plug-in nipple not included

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area
  • Ideal for cleaning weld seams during repair work, removing paint and rust from vehicle bodies, and removing protective lacquer from repair panels

  • The 23-mm brush belts are ideal for use on larger areas

  • The 11-mm brush belts are set apart by extremely good performance and ease of use in inaccessible areas.
Products specifications
Operating pressure 6.3 bar
Type description DBS 3500
Max. rotation speed 3500 rpm
Min. hose inner diameter 9.5 mm
Weight of machine 1.1 kg
Length x width x height 280 x 70 x 150 mm
Air consumption 500 l/min
Thread type x nominal diameter in inches R 1/4 in
Products specifications
Operating pressure 6.3 bar
Type description DBS 3500
Max. rotation speed 3500 rpm
Min. hose inner diameter 9.5 mm
Weight of machine 1.1 kg
Length x width x height 280 x 70 x 150 mm
Air consumption 500 l/min
Thread type x nominal diameter in inches R 1/4 in
Close