Pneumatic machines
>
Sand and pol machines, pneu.
>
Brush grinder, pneumatic
Refine
Load more results...
×
Price Range
Min:€600.00 inc. VAT
Max:€600.00 inc. VAT
Air consumption
500 l/min (1)
Type description
DBS 3500 (1)
Weight of machine
1.1 kg (1)
Operating pressure
6.3 bar (1)
Length x width x height
280 x 70 x 150 mm (1)
Thread type x nominal diameter in inches
R 1/4 in (1)
Min_ hose inner diameter
9.5 mm (1)
Max_ rotation speed
3500 rpm (1)
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
Rust remover RUST OFF ICE PLUS
Number punches
Hook and loop support plate
Underseal gun
Bevelled-edge chisel
Glass socket bulb
Popular tags
construction
offer
set
triple
vacuum
Brush grinder, pneumatic
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
07033520
Pneumatic brush sander DBS 3500
Pneumatic brush sander, DBS 3500 BRSHSNDR-PN-DBS3500 MASTER
€708.00 inc. VAT