Close
Filters
Search

Pneumatic chipping hammer DMH 10

Article No. 07037121
Pneumatic chipping hammer, DMH 10 CHPNGHAM-PN-HEX-8PCS MASTER
€247.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts

Extremely durable and insulated against cold

Robust and partially rubberised housing

Very handy and user-friendly

Slip-proof, ergonomically shaped handle

Impact power can be controlled continuously and precisely

Adjustable trigger

Practical plastic case and wide range of accessories included

Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life

2-in-1

In combination with the optional screw-on attachment, it can also be used as a nail deruster.

Notice
  • Chisel hammer is not suitable for working with concrete.
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely robust, powerful chipping hammer with optimal weight distribution and vibration damping. Ideal for all bodywork, including extraction of body panels, rough removal of coatings or removal of rust from metal parts

Extremely durable and insulated against cold

Robust and partially rubberised housing

Very handy and user-friendly

Slip-proof, ergonomically shaped handle

Impact power can be controlled continuously and precisely

Adjustable trigger

Practical plastic case and wide range of accessories included

Including retaining spring and alternative quick-action chuck for convenient chisel changes, and 5 chisels made from special steel for long tool life

2-in-1

In combination with the optional screw-on attachment, it can also be used as a nail deruster.

Notice
  • Chisel hammer is not suitable for working with concrete.
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Tool holding device 10.2 mm hexagon socket
Operating pressure 6.3 bar
Air consumption 76.4 l/min
Max. impact rate 2900 rpm
Piston diameter 19 mm
Length 218 mm
Weight of machine 1.73 kg
Products specifications
Tool holding device 10.2 mm hexagon socket
Operating pressure 6.3 bar
Air consumption 76.4 l/min
Max. impact rate 2900 rpm
Piston diameter 19 mm
Length 218 mm
Weight of machine 1.73 kg
Related Product
Close