Pneumatic machines
>
Chipping hammers, pneumatic
>
Chipping hammer, pneumatic
Chipping hammer, pneumatic
Pneumatic chipping hammer, DMH 10
Refine
Load more results...
×
Price Range
Min:€210.00 inc. VAT
Max:€210.00 inc. VAT
Air consumption
76.4 l/min (1)
Weight of machine
1.73 kg (1)
Operating pressure
6.3 bar (1)
Max_ impact rate
2900 rpm (1)
Length
218 mm (1)
Tool holding device
10.2 mm hexagon socket (1)
Piston diameter
19 mm (1)
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
WORKING GLOVES
Popular tags
construction
offer
set
triple
vacuum
Chipping hammer, pneumatic
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
07037121
Pneumatic chipping hammer DMH 10
Pneumatic chipping hammer, DMH 10 CHPNGHAM-PN-HEX-8PCS MASTER
€247.80 inc. VAT