Close
Filters
Search

Pneumatic hand-held sander DSW 15

Article No. 07032320
Pneumatic hand-held sander, DSW 15 DIEGRIND-PN-DSW15 MASTER
€179.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful, small pneumatic hand-held sander for repairing minor paintwork damage

Comfortable and non-slip

Ergonomic and rubberised handle

Effortless work and ideally suited for confined spaces

Lightweight and compact design

Adjusts to the task at hand

With speed control

No exhaust air in the working area

Soundproofed air outlet at the end of the handle

Optimised user comfort

Large, convenient adjustment valve

Notice

Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful, small pneumatic hand-held sander for repairing minor paintwork damage

Comfortable and non-slip

Ergonomic and rubberised handle

Effortless work and ideally suited for confined spaces

Lightweight and compact design

Adjusts to the task at hand

With speed control

No exhaust air in the working area

Soundproofed air outlet at the end of the handle

Optimised user comfort

Large, convenient adjustment valve

Notice

Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Tool holding device M6 x 1.25 mm
Max. idle speed 15000 U/min(rpm)
Power output 224 W
Min. hose inner diameter 8 mm
Weight of machine 0.72 kg
Air consumption 113 l/min
Working pressure 6.3 bar
Connection thread 1/4 inch
Products specifications
Tool holding device M6 x 1.25 mm
Max. idle speed 15000 U/min(rpm)
Power output 224 W
Min. hose inner diameter 8 mm
Weight of machine 0.72 kg
Air consumption 113 l/min
Working pressure 6.3 bar
Connection thread 1/4 inch
Related Product
Close