Close
Filters
Search

Pneumatic impact ratchet screwdriver DSR 1/2 inch

Article No. 0703110
Pneumatic impact ratchet screwdriver, DSR 1/2 inch IMPRTCHSCRDRIV-PN-DSR1/2IN MASTER
€238.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Powerful pneumatic impact ratchet screwdriver with exceptionally high torque.

User-friendly

Right/left rotation changeover at front on ratchet head and power build-up without reverse torque

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful pneumatic impact ratchet screwdriver with exceptionally high torque.

User-friendly

Right/left rotation changeover at front on ratchet head and power build-up without reverse torque

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
  • Plug-in nipple not included in the scope of delivery

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Tool holding device 1/2-inch external square
Rotation speed 400 U/min(rpm)
Max. torque 95 Nm
Air consumption 85 l/min
Length 275 mm
Weight of machine 1.28 kg
Working pressure 6.3 bar
Min. hose inner diameter 8 mm
Nominal diameter in inches 1/4 in
Products specifications
Tool holding device 1/2-inch external square
Rotation speed 400 U/min(rpm)
Max. torque 95 Nm
Air consumption 85 l/min
Length 275 mm
Weight of machine 1.28 kg
Working pressure 6.3 bar
Min. hose inner diameter 8 mm
Nominal diameter in inches 1/4 in
Related Product
Close