Pneumatic machines
>
Impact screwdriver, pneumatic
>
Impact ratchet screwdriver, pneumatic
Impact ratchet screwdriver, pneumatic
Pneumatic impact ratchet screwdriver, DSR 1/2 inch
Refine
Load more results...
×
Price Range
Min:€202.00 inc. VAT
Max:€203.00 inc. VAT
Nominal diameter in inches
1/4 in (1)
Air consumption
85 l/min (1)
Weight of machine
1.28 kg (1)
Length
275 mm (1)
Tool holding device
1/2-inch external square (1)
Max_ torque
95 Nm (1)
Min_ hose inner diameter
8 mm (1)
Working pressure
6.3 bar (1)
Rotation speed
400 U/min(rpm) (1)
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
Thread repair single set Time-Sert®
HI VIS REVERSIBLE VEST
Electronic solder no. 10
Plastic frame anchor W-RD
PLASTIC FRAME-FIXING ANCHORS
Plastic frame anchor W-RD
Popular tags
construction
offer
set
triple
vacuum
Impact ratchet screwdriver, pneumatic
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
0703110
Pneumatic impact ratchet screwdriver DSR 1/2 inch
Pneumatic impact ratchet screwdriver, DSR 1/2 inch IMPRTCHSCRDRIV-PN-DSR1/2IN MASTER
€238.80 inc. VAT