Close
Filters
Search

Pneumatic multi-cutter DMS 2

Article No. 07038621
Pneumatic multi-cutter, DMS 2 MULTICTR-PN-DMS2 MASTER
€352.82 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful unit for removing bonded windscreens, for cutting work on vehicle bodies and sanding work in corners and around edges.

For use with standard blades and accessories

Universal hex Mount

Mechanical cutting without harmful smoke development

Oscillating motion

No accidental switch-on and continuously adjustable blade oscillation rate

Exhaust air system with exhaust air hose

Deflects the exhaust air away from the user and work area

For prolonged machine life

High-quality ball bearings

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful unit for removing bonded windscreens, for cutting work on vehicle bodies and sanding work in corners and around edges.

For use with standard blades and accessories

Universal hex Mount

Mechanical cutting without harmful smoke development

Oscillating motion

No accidental switch-on and continuously adjustable blade oscillation rate

Exhaust air system with exhaust air hose

Deflects the exhaust air away from the user and work area

For prolonged machine life

High-quality ball bearings

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Min./max. idle orbital rate 8000-20000 1/min
Working pressure 6.3 bar
Air consumption 370 l/min
Min. hose inner diameter 8 mm
Tool holding device Hexagon
Weight of machine 1.1 kg
Connection thread 1/4 inch
Width 42 mm
Height 67 mm
Products specifications
Min./max. idle orbital rate 8000-20000 1/min
Working pressure 6.3 bar
Air consumption 370 l/min
Min. hose inner diameter 8 mm
Tool holding device Hexagon
Weight of machine 1.1 kg
Connection thread 1/4 inch
Width 42 mm
Height 67 mm
Related Product
Close