Pneumatic machines
>
Cutting machines, pneumatic
Cutting machines, pneumatic
Multi-cutter, pneumatic
Refine
Load more results...
×
Price Range
Min:€299.00 inc. VAT
Max:€299.00 inc. VAT
Width
42 mm (1)
Height
67 mm (1)
Min__max_ idle orbital rate
8000-20000 1/min (1)
Air consumption
370 l/min (1)
Weight of machine
1.1 kg (1)
Connection thread
1/4 inch (1)
Tool holding device
Hexagon (1)
Min_ hose inner diameter
8 mm (1)
Working pressure
6.3 bar (1)
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
PH impact bit 5/16 inch
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagonal bolt with shank
Hexagon Socket Head Cap Screw
Adhesive tape
Popular tags
construction
offer
set
triple
vacuum
Cutting machines, pneumatic
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
07038621
Pneumatic multi-cutter DMS 2
Pneumatic multi-cutter, DMS 2 MULTICTR-PN-DMS2 MASTER
€352.82 inc. VAT