Close
Filters
Search

Pneumatic random oscillating orbital sander DTS 136C

Article No. 07037522
Pneumatic random orbital sander DTS 136C RANORBSNDR-PN-DISC-DTS136C MASTER
€262.63 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
2.5 mm random orbital disc (for surface treatment)

Robust and durable

Powerful motor and bearing with dust protection

Minimal vibrations for optimum sanding results and non-fatiguing operation

Drive features 3 balance points

Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air

Variable speed control

For external dust extraction

Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems

Ergonomic design and perfect handling

Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery

2.5 mm random orbital disc (for surface treatment)

Robust and durable

Powerful motor and bearing with dust protection

Minimal vibrations for optimum sanding results and non-fatiguing operation

Drive features 3 balance points

Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air

Variable speed control

For external dust extraction

Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems

Ergonomic design and perfect handling

Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery

Application area

For fine sanding work to remove traces of paint before polishing. Particularly suitable for carpenters, window and door specialists and the furniture industry

Products specifications
Diameter of sanding plate 150 mm
Sanding stroke 2.5 mm
Max. idle speed 12000 rpm
Power output 186 W
Working pressure 6.3 bar
Air consumption 113 l/min
Weight of machine 0.71 kg
Connection thread 5/16 inch - 24 UNF

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Certificates/Documents

 | 

 | 

Products specifications
Diameter of sanding plate 150 mm
Sanding stroke 2.5 mm
Max. idle speed 12000 rpm
Power output 186 W
Working pressure 6.3 bar
Air consumption 113 l/min
Weight of machine 0.71 kg
Connection thread 5/16 inch - 24 UNF
Related Product
Close