Close
Filters
Search

Pneumatic random oscillating orbital sander DTS 152C

Article No. 07037521
Pneumatic random orbital sander DTS 152C RANORBSNDR-PN-DISC-DTS152C
€277.30 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
5-mm random orbital disc (for roughening)

Robust and durable

Powerful motor and bearing with dust protection

Minimal vibrations for optimum sanding results and non-fatiguing operation

Drive features 3 balance points

Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air

Variable speed control

For external dust extraction

Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems

Ergonomic design and perfect handling

Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery

5-mm random orbital disc (for roughening)

Robust and durable

Powerful motor and bearing with dust protection

Minimal vibrations for optimum sanding results and non-fatiguing operation

Drive features 3 balance points

Optimum adjustment to the sanding insert and paper change without disconnecting the pneumatic air

Variable speed control

For external dust extraction

Minimal dust build-up thanks to optimum extraction function with vacuum cleaners or stationary extraction systems

Ergonomic design and perfect handling

Extremely compact housing design

Notice

The following applies: Orbital circle = 2 x sanding stroke. The use of terms is not always standardised. Plug-in nipple not included in the scope of delivery

Application area

For dry sanding wood, metal surfaces, bodywork, to remove layers of paint, rust, etc. With a 5-mm random orbital disc particularly suitable for roughing

Products specifications
Diameter of sanding plate 150 mm
Sanding stroke 5 mm
Max. idle speed 12000 rpm
Power output 186 W
Working pressure 6.3 bar
Air consumption 113 l/min
Weight of machine 0.71 kg
Min. hose inner diameter 9 mm
Connection thread 1/4 inch
Products specifications
Diameter of sanding plate 150 mm
Sanding stroke 5 mm
Max. idle speed 12000 rpm
Power output 186 W
Working pressure 6.3 bar
Air consumption 113 l/min
Weight of machine 0.71 kg
Min. hose inner diameter 9 mm
Connection thread 1/4 inch
Related Product
Close