Close
Filters
Search

Pneumatic ratchet screwdriver DRS 1/2 inch

Article No. 07038120
Pneumatic ratchet screwdriver DRS 1/2 inch RTCHSCRDRIV-PN-DRS1/2IN MASTER DRS1/2 ZO
€192.03 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

High power transmission and durability

Precision planetary gearbox

No exhaust air in the working area

Exhaust air conducted backwards, away from work area

Adapts to the task at hand

Speed adjustable via an integrated control

No unintentional adjustment

Recessed right/left switch

Connection hose does not tangle

Rotating compressed air connection

Prevents the ingress of dirt

Rubberised ratchet head

Notice

Plug-in nipple not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Durable ratchet screwdriver with speed regulation and plastic handle to protect against vibrations and cold hands.

High power transmission and durability

Precision planetary gearbox

No exhaust air in the working area

Exhaust air conducted backwards, away from work area

Adapts to the task at hand

Speed adjustable via an integrated control

No unintentional adjustment

Recessed right/left switch

Connection hose does not tangle

Rotating compressed air connection

Prevents the ingress of dirt

Rubberised ratchet head

Notice

Plug-in nipple not included

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Tool holding device 1/2-inch external square
Max. torque 70 Nm
Length 270 mm
Sound-pressure level 84 dB
Working pressure 6.3 bar
Air consumption 110 l/min
Min. hose inner diameter 9 mm
Products specifications
Tool holding device 1/2-inch external square
Max. torque 70 Nm
Length 270 mm
Sound-pressure level 84 dB
Working pressure 6.3 bar
Air consumption 110 l/min
Min. hose inner diameter 9 mm
Related Product
Close