Pneumatic machines
>
Screwdrivers, pneumatic
>
Ratchet screwdriver, pneumatic
Ratchet screwdriver, pneumatic
Pneumatic ratchet sd DRS 1/2"
Refine
Load more results...
×
Price Range
Min:€162.00 inc. VAT
Max:€163.00 inc. VAT
Air consumption
110 l/min (1)
Length
270 mm (1)
Tool holding device
1/2-inch external square (1)
Max_ torque
70 Nm (1)
Min_ hose inner diameter
9 mm (1)
Working pressure
6.3 bar (1)
Sound_pressure level
84 dB (1)
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
Stud with threaded end ≈ 1.25 d
Hexagon Socket Head Cap Screw
EURO screw, type A
Popular tags
construction
offer
set
triple
vacuum
Ratchet screwdriver, pneumatic
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
07038120
Pneumatic ratchet screwdriver DRS 1/2 inch
Pneumatic ratchet screwdriver DRS 1/2 inch RTCHSCRDRIV-PN-DRS1/2IN MASTER DRS1/2 ZO
€192.03 inc. VAT