Close
Filters
Search

Polyester fabric adhesive tape

Article No. 0771100119
Polyester cloth adhesive tape WURTH POLY CLOTH TAPE EXT 19MMX25
€8.85 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Excellent ageing and chemical resistance
  • Abrasion and tear resistant
  • PVC-compatible

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Excellent ageing and chemical resistance
  • Abrasion and tear resistant
  • PVC-compatible

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For bundling and bandaging cable harnesses, especially where high temperatures can occur (e.g. in the engine compartment)

Products specifications
Width 19 mm
Thickness 0.27 mm
Min./max. temperature resistance -40 to 150 °C
Length 25 m
Colour Black
Min. longitudinal resistance to tearing 200 N/cm
Elongation at break 20 %
Backing material Polyester
Adhesive base Acrylate

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 19 mm
Thickness 0.27 mm
Min./max. temperature resistance -40 to 150 °C
Length 25 m
Colour Black
Min. longitudinal resistance to tearing 200 N/cm
Elongation at break 20 %
Backing material Polyester
Adhesive base Acrylate
Close