Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, woven
>
Polyester cloth adhesive tape
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€8.00 inc. VAT
Width
19 mm (1)
Elongation at break
20 % (1)
Backing material
Polyester (1)
Length
25 m (1)
Min_ longitudinal resistance to tearing
200 N/cm (1)
Colour
Black (1)
Thickness
0.27 mm (1)
Min__max_ temperature resistance
-40 to 150 °C (1)
Adhesive base
Acrylate (1)
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
Slotted countersunk head screw
Slotted cheese head
Slotted countersunk head screw
Sandpaper, waterproof
Hexagon Socket Head Cap Screw
Petrol additive Octane booster
Popular tags
construction
offer
set
triple
vacuum
Polyester cloth adhesive tape
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
0771100119
Polyester fabric adhesive tape
Polyester cloth adhesive tape WURTH POLY CLOTH TAPE EXT 19MMX25
€8.85 inc. VAT