Close
Filters
Search

Pure aluminium adhesive tape

Article No. 0874100322
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With paper as release layer
  • Building material class B1, flame retardant
  • Easy to tear off by hand
With paper as release layer
  • Building material class B1, flame retardant
  • Easy to tear off by hand
Application area

For adhering cut surfaces of aluminium-laminated insulation systems. For sealing and covering pipework, heating ducts and air ducts.

Products specifications
Backing material Aluminium foil
Barrier layer Paper
Adhesive base Synthetic natural rubber
Thickness 0.07 mm
Colour Silver coloured
Width 100 mm
Length 50 m
Min./max. temperature resistance -25 to 70 °C
Min./max. processing temperature 18 to 38 °C
Building material class B1 - Of low flammability
Adhesive force at 25 mm 38 N
Elongation at break 2.7 %
Silicone-free No
Moisture resistance No
Ultraviolet resistance No
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Backing material Aluminium foil
Barrier layer Paper
Adhesive base Synthetic natural rubber
Thickness 0.07 mm
Colour Silver coloured
Width 100 mm
Length 50 m
Min./max. temperature resistance -25 to 70 °C
Min./max. processing temperature 18 to 38 °C
Building material class B1 - Of low flammability
Adhesive force at 25 mm 38 N
Elongation at break 2.7 %
Silicone-free No
Moisture resistance No
Ultraviolet resistance No
Shelf life from production 12 Month
Conditions to maintain shelf life from production storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity
Close