Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, aluminium
>
Pure aluminium adhesive tape paper
Refine
Load more results...
×
Price Range
Min:€13.00 inc. VAT
Max:€24.00 inc. VAT
Ultraviolet resistance
No (3)
Width
100 mm (1)
50 mm (1)
75 mm (1)
Adhesive force at 25 mm
38 N (3)
Min__max_ processing temperature
18 to 38 °C (3)
Silicone_free
No (3)
Building material class
B1 - Of low flammability (3)
Elongation at break
2.7 % (3)
Backing material
Aluminium foil (3)
Length
50 m (3)
Colour
Silver coloured (3)
Thickness
0.07 mm (3)
Min__max_ temperature resistance
-25 to 70 °C (3)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (3)
Shelf life from production
12 Month (3)
Barrier layer
Paper (3)
Moisture resistance
No (3)
Adhesive base
Synthetic natural rubber (3)
Packaging Unit
1 (3)
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
Twist drill bit HSCO DIN 338 type RN oxide
Synthetic corundum flap wheels
Blade fuse OTO-AS
Hexagonal bolt with thread up to the head
Slotted cheese head
1/4 inch ratchet
Popular tags
construction
offer
set
triple
vacuum
Pure aluminium adhesive tape paper
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
0874100320
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-50MMX50M
€15.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100321
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-75MMX50M
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100322
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT