Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, aluminium
Adhesive tape, aluminium
Pure aluminium adhesive tape paper
Pure aluminium adhesive tape, PE-foil
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€24.00 inc. VAT
Ultraviolet resistance
No (3)
Yes (1)
Width
50 mm (2)
100 mm (1)
75 mm (1)
Adhesive force at 25 mm
38 N (3)
Min__max_ processing temperature
18 to 38 °C (3)
5 to 40 °C (1)
Silicone_free
No (4)
Building material class
B1 - Of low flammability (3)
A2/B1 - Non-flammable (1)
Elongation at break
2.7 % (3)
Backing material
Aluminium foil (4)
Max_ elongation at break
5 % (1)
Length
50 m (4)
Colour
Silver coloured (4)
Thickness
0.07 mm (3)
0.065 mm (1)
Min__max_ temperature resistance
-25 to 70 °C (3)
-40 to 140 °C (1)
Min_ adhesive force at 25 mm
15 N (1)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (4)
Shelf life from production
12 Month (4)
Barrier layer
Paper (3)
PE film (1)
Building material class conditions
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
Moisture resistance
No (3)
Conditionally (1)
Adhesive base
Synthetic natural rubber (3)
Polyacrylate (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (4)
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
Hexagonal cap nut, high profile
Wall-mounted roll holder
Rubber wiper
System case empty range 4.4.1
Popular tags
construction
offer
set
triple
vacuum
Adhesive tape, aluminium
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
0874100320
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-50MMX50M
€15.55 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100321
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-75MMX50M
€23.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100322
Pure aluminium adhesive tape
Pure aluminium adhesive tape paper ADHTPE-ALU-B1-100MMX50M
€27.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0874100340
Pure aluminium adhesive tape
Pure aluminium adhesive tape, PE-foil ADHTPE-ALU-50MMX50M
€11.80 inc. VAT