|
Backing material
|
Aluminium foil |
|
Barrier layer
|
PE film |
|
Adhesive base
|
Polyacrylate |
|
Thickness
|
0.065 mm |
|
Colour
|
Silver coloured |
|
Width
|
50 mm |
|
Length
|
50 m |
|
Min./max. temperature resistance
|
-40 to 140 °C |
|
Min./max. processing temperature
|
5 to 40 °C |
|
Building material class
|
A2/B1 - Non-flammable |
|
Building material class conditions
|
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products |
|
Min. adhesive force at 25 mm
|
15 N |
|
Max. elongation at break
|
5 % |
|
Silicone-free
|
No |
|
Moisture resistance
|
Conditionally |
|
Ultraviolet resistance
|
Yes |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity |