Adhesive Tapes
>
Adhesive tapes, universal
>
Adhesive tape, aluminium
>
Pure aluminium adhesive tape, PE-foil
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€10.00 inc. VAT
Ultraviolet resistance
Yes (1)
Width
50 mm (1)
Min__max_ processing temperature
5 to 40 °C (1)
Silicone_free
No (1)
Building material class
A2/B1 - Non-flammable (1)
Backing material
Aluminium foil (1)
Max_ elongation at break
5 % (1)
Length
50 m (1)
Colour
Silver coloured (1)
Thickness
0.065 mm (1)
Min__max_ temperature resistance
-40 to 140 °C (1)
Min_ adhesive force at 25 mm
15 N (1)
Conditions to maintain shelf life from production
storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity (1)
Shelf life from production
12 Month (1)
Barrier layer
PE film (1)
Building material class conditions
A2 = to metal substrates / B1 = to least flame retardant aluminium-coated mineral fibre products (1)
Moisture resistance
Conditionally (1)
Adhesive base
Polyacrylate (1)
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
Washer with round hole, mainly for wood construction
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
Heat-shrink crimp branch connector end connector
Screw with flattened half round head with collar and hexagon socket
Flat washer with large external diameter ISO 7093-1 polyamide 6.6 natural
Ratchet combination wrench, metric, straight
Popular tags
construction
offer
set
triple
vacuum
Pure aluminium adhesive tape, PE-foil
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
0874100340
Pure aluminium adhesive tape
Pure aluminium adhesive tape, PE-foil ADHTPE-ALU-50MMX50M
€11.80 inc. VAT