Close
Filters
Search

Rapid repair tape HR

Article No. 0985077231
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-RED-0,5MM-25,4MMX3,65M
€24.51 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.

Resistant to a range of media

Waterproof and airtight in seconds

Very versatile

Very simple and quick to apply

Ideal for breakdown services and emergency services

Also works on damp or oily surfaces and under water

Can be removed residue-free

Permanently elastic

Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.

Resistant to a range of media

Waterproof and airtight in seconds

Very versatile

Very simple and quick to apply

Ideal for breakdown services and emergency services

Also works on damp or oily surfaces and under water

Can be removed residue-free

Permanently elastic

Notice

The tape is not self-adhesive. Only intended for temporary repairs. Cannot be reused. It is not recommended to change the position after sealing.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area
  • Repair and sealing of pipework and hoses up to 8-bar pressure (with ∅ 1 inch diameter)

  • Seal/repair of e.g. heating pipes, cooling pipes, fittings, water tubes

  • Sealing/repair of e.g. radiator hoses, oil lines, garden hoses, pneumatics

  • Sealing/repair of equipment such as cables in construction machinery

  • Sheathing of tool handles

  • Further applications, e.g. in boating, camping, etc.
Instructions

The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.

Products specifications
Backing material Silicone
Colour Red
Width 25.4 mm
Elongation at break 300 %
Min. processing temperature -50 °C
Max. processing temperature 260 °C
Min. temperature resistance -60 °C
Max. temperature resistance 260 °C
Ultraviolet resistance Yes
Moisture resistance Yes
Length 3.65 m
Total thickness 0.5 mm
Shelf life from production 60 Month
Conditions to maintain shelf life from production cool and dry storage area

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Backing material Silicone
Colour Red
Width 25.4 mm
Elongation at break 300 %
Min. processing temperature -50 °C
Max. processing temperature 260 °C
Min. temperature resistance -60 °C
Max. temperature resistance 260 °C
Ultraviolet resistance Yes
Moisture resistance Yes
Length 3.65 m
Total thickness 0.5 mm
Shelf life from production 60 Month
Conditions to maintain shelf life from production cool and dry storage area
Close