Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, self-welding
Sealing tape, self-welding
Sealing tape, instant repair tape HR
Self-welding shrink tape
Refine
Load more results...
×
Price Range
Min:€12.00 inc. VAT
Max:€24.00 inc. VAT
Ultraviolet resistance
Yes (3)
Limited (2)
Width
25.4 mm (3)
19 mm (1)
38 mm (1)
Min_ temperature resistance
-60 °C (3)
-40 °C (2)
Elongation at break
300 % (3)
600 % (2)
Max_ temperature resistance
260 °C (3)
90 °C (2)
Backing material
Silicone (3)
Polyisobutylene (2)
Length
3.65 m (3)
10 m (2)
Colour
Black (base material) (2)
Black (1)
Red (1)
Transparent (1)
Max_ processing temperature
260 °C (3)
35 °C (2)
Min_ processing temperature
-50 °C (3)
5 °C (2)
Conditions to maintain shelf life from production
cool and dry storage area (3)
dry, lying and dust-free storage area, 20°C and 50% humidity (2)
Shelf life from production
60 Month (3)
24 Month (2)
Moisture resistance
Yes (5)
Total thickness
0.5 mm (5)
Packaging Unit
1 (5)
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
HSS saw blade
Popular tags
construction
offer
set
triple
vacuum
Sealing tape, self-welding
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
0985077230
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-BLCK-0,5MM-25,4MMX3,65M
€18.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850771
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-19X10M
€14.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09850772
Self-fusing shrink tape
Self-welding shrink tape SEALTPE-WELD-38X10M
€28.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077231
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-RED-0,5MM-25,4MMX3,65M
€24.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077232
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M
€24.31 inc. VAT