Adhesive Tapes
>
Adhesive tapes, sealing
>
Sealing tape, self-welding
>
Sealing tape, instant repair tape HR
Refine
Load more results...
×
Price Range
Min:€16.00 inc. VAT
Max:€21.00 inc. VAT
Ultraviolet resistance
Yes (3)
Width
25.4 mm (3)
Min_ temperature resistance
-60 °C (3)
Elongation at break
300 % (3)
Max_ temperature resistance
260 °C (3)
Backing material
Silicone (3)
Length
3.65 m (3)
Colour
Black (1)
Red (1)
Transparent (1)
Max_ processing temperature
260 °C (3)
Min_ processing temperature
-50 °C (3)
Conditions to maintain shelf life from production
cool and dry storage area (3)
Shelf life from production
60 Month (3)
Moisture resistance
Yes (3)
Total thickness
0.5 mm (3)
Packaging Unit
1 (3)
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
WÜPOFAST 2.0®, blue galvanised Particle board screw
Washer with round hole, mainly for wood construction
Hexagon nut with clamping piece (non-metal insert) A2
SAFETY SHOE S1P HEILBRONN
Circlip for bore hole Standard design, shape J
Flat washer for hexagon bolts and nuts
Popular tags
construction
offer
set
triple
vacuum
Sealing tape, instant repair tape HR
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
0985077230
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-BLCK-0,5MM-25,4MMX3,65M
€18.88 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077231
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-RED-0,5MM-25,4MMX3,65M
€24.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0985077232
Rapid repair tape HR
Sealing tape, instant repair tape HR SEALTPE-WELD-SIL-TRANSP-0,5-25,4MMX3,65M
€24.31 inc. VAT