Close
Filters
Search

Ratchet Lashing Belt Standard with Double Pointed Hook

Article No. 071391191
Ratchet lashing belt, dble-hook standard ratchet T LASHBL-RTCH-POINTHOOK-4T-W50MM-L8M
€35.80 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
TÜV-tested lashing strap with double-tip hook
  • Pressure ratchet
  • Application range from -40°C to +100°C
  • Interior label avoids premature wear
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Proof of Performance

In line with EN 12195-2

TÜV-tested

TÜV-tested lashing strap with double-tip hook
  • Pressure ratchet
  • Application range from -40°C to +100°C
  • Interior label avoids premature wear
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Proof of Performance

In line with EN 12195-2

TÜV-tested

Application area
  • Lashing down

  • Positive locking
Products specifications
Permitted tensile force LC in the strapping 4000 daN
Recommended tensile load 2000 daN
Shape of the hook Double pointed hook
Pre-load 400 daN
Length (l) 8 m
Width (B) 50 mm
Colour Red
Hand force with ratchet 50 daN
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Permitted tensile force LC in the strapping 4000 daN
Recommended tensile load 2000 daN
Shape of the hook Double pointed hook
Pre-load 400 daN
Length (l) 8 m
Width (B) 50 mm
Colour Red
Hand force with ratchet 50 daN
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C
Close