Belts, straps, strings, anchors
>
Load securing devices
>
Ratchet lashing belt
>
Ratchet lashing belt, dble-hook standard ratchet T
Refine
Load more results...
×
Price Range
Min:€30.00 inc. VAT
Max:€31.00 inc. VAT
Pre_load
400 daN (1)
Hand force with ratchet
50 daN (1)
Shape of the hook
Double pointed hook (1)
Length _L_
8 m (1)
Recommended tensile load
2000 daN (1)
Standards
EN 12195-2 (1)
Colour
Red (1)
Min__max_ temperature conditions
-40 to 100 °C (1)
Permitted tensile force LC in the strapping
4000 daN (1)
Width _B_
50 mm (1)
Material
PES - Polyester (1)
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
POLO SHIRT
CUTTING DISCS FOR STEEL
Plastic frame anchor W-UR 10, stainless steel A4
POLO SHIRT
WÜPOFAST®, blue galvanised Particle board screw
WÜPOFAST®, yellow galvanised Particle board screw
Popular tags
construction
offer
set
triple
vacuum
Ratchet lashing belt, dble-hook standard ratchet T
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
071391191
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt, dble-hook standard ratchet T LASHBL-RTCH-POINTHOOK-4T-W50MM-L8M
€35.80 inc. VAT