Belts, straps, strings, anchors
>
Load securing devices
>
Ratchet lashing belt
Ratchet lashing belt
Ratchet lashing belt, dble-hook standard ratchet T
Ratchet lashing belt, inner lashing anker profile
Ratchet lashing belt, two-piece double claw hook
Ratchet lashing belt dble-hook standard ratchet GS
Refine
Load more results...
×
Price Range
Min:€19.00 inc. VAT
Max:€37.00 inc. VAT
Max_ elongation lashing strap
5 % (1)
Pre_load
400 daN (2)
220 daN (1)
260 daN (1)
Hand force with ratchet
50 daN (4)
Shape of the hook
Double pointed hook (3)
Length _L_
8 m (2)
3.5 m (1)
Length _l_
10 m (1)
Recommended tensile load
1000 daN (2)
2000 daN (1)
Standards
EN 12195-2 (4)
Colour
Red (4)
Permissible LC tensile force when pulled directly
2500 daN (1)
Min__max_ temperature conditions
-40 to 100 °C (3)
Permitted tensile force LC in the strapping
2000 daN (2)
4000 daN (1)
5000 daN (1)
Width _B_
50 mm (2)
35 mm (1)
45 mm (1)
Version
Two-piece (1)
Material
PES - Polyester (3)
Packaging Unit
1 (4)
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
Edge protection angle made of plastic
Hexagon socket set screw with truncated cone
Pipe and fastening clamp Multifix
Hexagon socket set screw with truncated cone
GREEN PADDED JACKET
Helical insert assortment W.TEC® INSERT COIL Free Running
Popular tags
construction
offer
set
triple
vacuum
Ratchet lashing belt
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
071391210
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt dble-hook standard ratchet GS LASHBL-RTCH-POINTHOOK-5T-W50MM-L10M
€42.78 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071391191
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt, dble-hook standard ratchet T LASHBL-RTCH-POINTHOOK-4T-W50MM-L8M
€35.80 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
07139230
Ratchet lashing belt for inner lashing
Ratchet lashing belt, inner lashing anker profile LASHBL-RTCH-INTERNALCLAMP-2T-W45MM-L3,5M
€34.22 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
071392333
Ratchet strap, two-piece with double-claw hook
Ratchet lashing belt, two-piece double claw hook LASHBL-RTCH-2PCS-2T-W35MM-L8M
€22.94 inc. VAT