Close
Filters
Search

Ratchet Lashing Belt Standard with Double Pointed Hook

Article No. 071391210
Ratchet lashing belt dble-hook standard ratchet GS LASHBL-RTCH-POINTHOOK-5T-W50MM-L10M
€42.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
TÜV-tested lashing strap with double-tip hook
  • Pressure ratchet
  • No premature wear due to internal label
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

In line with EN 12195-2

TÜV-tested

TÜV-tested lashing strap with double-tip hook
  • Pressure ratchet
  • No premature wear due to internal label
Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

In line with EN 12195-2

TÜV-tested

Application area
  • Lashing down

  • Positive locking
Products specifications
Permitted tensile force LC in the strapping 5000 daN
Permissible LC tensile force when pulled directly 2500 daN
Shape of the hook Double pointed hook
Version Two-piece
Pre-load 400 daN
Hand force with ratchet 50 daN
Max. elongation lashing strap 5 %
Length (l) 10 m
Width (B) 50 mm
Colour Red
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Permitted tensile force LC in the strapping 5000 daN
Permissible LC tensile force when pulled directly 2500 daN
Shape of the hook Double pointed hook
Version Two-piece
Pre-load 400 daN
Hand force with ratchet 50 daN
Max. elongation lashing strap 5 %
Length (l) 10 m
Width (B) 50 mm
Colour Red
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C
Close