Belts, straps, strings, anchors
>
Load securing devices
>
Ratchet lashing belt
>
Ratchet lashing belt dble-hook standard ratchet GS
Refine
Load more results...
×
Price Range
Min:€36.00 inc. VAT
Max:€37.00 inc. VAT
Max_ elongation lashing strap
5 % (1)
Pre_load
400 daN (1)
Hand force with ratchet
50 daN (1)
Shape of the hook
Double pointed hook (1)
Length _l_
10 m (1)
Standards
EN 12195-2 (1)
Colour
Red (1)
Permissible LC tensile force when pulled directly
2500 daN (1)
Min__max_ temperature conditions
-40 to 100 °C (1)
Permitted tensile force LC in the strapping
5000 daN (1)
Width _B_
50 mm (1)
Version
Two-piece (1)
Material
PES - Polyester (1)
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
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg
ANTIFOULING DRP51
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
Pan head tapping screw, C shape with H recessed head
ADAPTER FOR LOW-PRESSURE SERVICE PORT
Popular tags
construction
offer
set
triple
vacuum
Ratchet lashing belt dble-hook standard ratchet GS
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
071391210
Ratchet Lashing Belt Standard with Double Pointed Hook
Ratchet lashing belt dble-hook standard ratchet GS LASHBL-RTCH-POINTHOOK-5T-W50MM-L10M
€42.78 inc. VAT