Close
Filters
Search

Ratchet strap, two-piece with double-claw hook

Article No. 071392333
Ratchet lashing belt, two-piece double claw hook LASHBL-RTCH-2PCS-2T-W35MM-L8M
€22.94 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
Proof of Performance

In accordance with DIN EN 12195-2

An all-round system for small to medium loads in all sectors (e.g. tradespeople and industry)
Proof of Performance

In accordance with DIN EN 12195-2

Application area

For securing loads in all sectors (e.g. small vans, agriculture, metalworking and industry) in order to protect goods against damage.

Products specifications
Permitted tensile force LC in the strapping 2000 daN
Recommended tensile load 1000 daN
Shape of the hook Double pointed hook
Pre-load 220 daN
Length (l) 8 m
Width (B) 35 mm
Colour Red
Hand force with ratchet 50 daN
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C

Certificates/Documents(1)

Test certificate 1

Products specifications
Permitted tensile force LC in the strapping 2000 daN
Recommended tensile load 1000 daN
Shape of the hook Double pointed hook
Pre-load 220 daN
Length (l) 8 m
Width (B) 35 mm
Colour Red
Hand force with ratchet 50 daN
Material PES - Polyester
Standards EN 12195-2
Min./max. temperature conditions -40 to 100 °C
Close